Clamp Back Spacer, Size: 1", Material: PVC Coated Iron

Item #: 0107664

Cat #: PV1000CB3

UPC: 847656072605

$ 7.09 EA
Company wide:
106 in stock
Documents & Guides
Conduit Clamp Back Spacer, Size: 1 inch, Material: PVC Coated Steel

Overview

Conduit Clamp Back Spacer, Size: 1 inch, Material: PVC Coated Steel

Calbond PVC coated pipe straps are used to securely mount conduit to a wall or other structure for support. They are available in two styles: one-hole malleable iron strap or two-hole stamped steel strap. Clamp backs are used to space the conduit from a wall or structure.

Also known as: 847656072605, PV1000CB3, CLBPV1000CB3

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel