Strut Strap, Size: 1", Material: PVC Coated Iron

Item #: 0107661

Cat #: PV1000B2010

UPC: 847656072551

$ 25.60 EA
Company wide:
225 in stock
Documents & Guides
Pipe Support Strap, Size: 1 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position

Overview

Pipe Support Strap, Size: 1 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position

Calbond PVC Coated Strut Straps are used with coated strut to support conduit installations in a variety of configurations. Straps may be used in either vertical or horizontal positions to support conduit. Straps provided with stainless steel hardware. Conduit spacing may be as close together as allowed by the couplings.

Also known as: 847656072551, PV1000B2010, CLBPV1000B2010

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel