Pipe Strap, 1-Hole, Size: 1", Material: PVC Coated Iron

Item #: 0107657

Cat #: PV10001S00

UPC: 847656072520

$ 31.97 EA
Company wide:
8 in stock
Documents & Guides
1 Hole Conduit Strap, Size: 1 inch, Material: PVC Coated Steel.

Overview

1 Hole Conduit Strap, Size: 1 inch, Material: PVC Coated Steel.

Calbond PVC coated pipe straps are used to securely mount conduit to a wall or other structure for support. They are available in two styles: one-hole malleable iron strap or two-hole stamped steel strap. Clamp backs are used to space the conduit from a wall or structure.

Also known as: 847656072520, PV10001S00, CLBPV10001S00

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel