Union, Female/Female, Size: 3/4", PVC Coated Steel

Item #: 0107655

Cat #: PV0700UNF205

UPC: 847656072223

$ 162.75 EA
Company wide:
27 in stock
Documents & Guides
Female/Female Union, Size: 3/4 inch, Material: PVC Coated Steel

Overview

Female/Female Union, Size: 3/4 inch, Material: PVC Coated Steel

Calbond unions are used in conduit connections when the conduit cannot be turned. Calbond unions are provided with two sealing sleeves and a sealing form in the mating joint. For Calbond UNY, Calbond provides a UNF with a close nipple.

Also known as: 847656072223, PV0700UNF205, CLBPV0700UNF205

Specifications

Diameter: 3/4 in
Material: PVC Coated Steel
Diameter: 3/4 in
Material: PVC Coated Steel