Conduit Hub, Size: 3/4", Material: PVC Coated Iron

Item #: 0107652

Cat #: PV0700ST2

UPC: 847656072148

$ 112.76 EA
Company wide:
85 in stock
Documents & Guides
Conduit Hub, Size: 3/4 inch, Material: PVC Coated Steel

Overview

Conduit Hub, Size: 3/4 inch, Material: PVC Coated Steel

Calbond PVC coated ST conduit hubs are used to terminate conduit runs into electrical enclosures. Conduit hubs are available with or without grounding lug. PVC coating and internal urethane coating provide superior corrosion protection. Electrical continuity is maintained across assembled joints.

Also known as: 847656072148, PV0700ST2, CLBPV0700ST2

Specifications

Diameter: 3/4 in
Material: PVC Coated Steel
Diameter: 3/4 in
Material: PVC Coated Steel