3/4" Female Hub Sealing Fitting

Item #: 0107650

Cat #: PV0700EYS21

UPC: 847656071653

$ 229.96 EA
Company wide:
0 in stock
Documents & Guides
Female Hub Sealing Fitting, Position: Vertical or Horizontal, Size: 3/4 inch, Material: PVC Coated Steel.

Overview

Female Hub Sealing Fitting, Position: Vertical or Horizontal, Size: 3/4 inch, Material: PVC Coated Steel.

Used in highly corrosive environments to protect electrical circuits from damage from corrosion

Also known as: 847656071653, PV0700EYS21, CLBPV0700EYS21

Specifications

Diameter: 3/4 in
Material: PVC Coated Steel
Diameter: 3/4 in
Material: PVC Coated Steel