Clamp Back Spacer, Size: 3/4", Material: PVC Coated Iron

Item #: 0107649

Cat #: PV0700CB2

UPC: 847656071462

$ 46.89 EA
Company wide:
0 in stock
Documents & Guides
Conduit Clamp Back Spacer, Size: 3/4 inch, Material: PVC Coated Steel.

Overview

Conduit Clamp Back Spacer, Size: 3/4 inch, Material: PVC Coated Steel.

Used in highly corrosive environments to protect electrical circuits from damage from corrosion

Also known as: 847656071462, PV0700CB2, CLBPV0700CB2

Specifications

Diameter: 3/4 in
Material: PVC Coated Steel
Diameter: 3/4 in
Material: PVC Coated Steel