1/2", PVC Coated Knockout Hub

Item #: 0107643

Cat #: PV0500STG1

UPC: 847656071158

$ 139.06 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub with Ground Screw, Size: 1/2 inch, Material: PVC Coated.

Overview

Conduit Hub with Ground Screw, Size: 1/2 inch, Material: PVC Coated.

Calbond PVC coated STG hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure. They are available with or without grounding lug. STTB style hubs are ‘Through-Bulkhead’ fittings used to pass conduit runs through firewalls or bulkheads up to 1/8″ thick. STTTB style hubs perform the same function for unlimited wall thicknesses.

Also known as: 847656071158, PV0500STG1, CLBPV0500STG1

Specifications

Diameter: 1/2 in
Material: PVC Coated Aluminum
Diameter: 1/2 in
Material: PVC Coated Aluminum