4" Female-Male Union

Item #: 0107632

Cat #: PA4000UNY1005SA

UPC: 847656062156

Call for price
Company wide:
0 in stock
Documents & Guides
Female/Male Union, Size: 4 inch, Material: PVC Coated Aluminum.

Overview

Female/Male Union, Size: 4 inch, Material: PVC Coated Aluminum.

Calbond unions are used in conduit connections when the conduit cannot be turned. Calbond unions are provided with two sealing sleeves and a sealing form in the mating joint. For Calbond UNY, Calbond provides a UNF with a close nipple.

Also known as: 847656062156, PA4000UNY1005SA, CLBPA4000UNY1005SA

Specifications

Diameter: 4 in
Material: PVC Coated Aluminum
Diameter: 4 in
Material: PVC Coated Aluminum