3" Female-Male Union, Aluminum

Item #: 0107630

Cat #: PA3000UNY805SA

UPC: 847656061883

Call for price
Company wide:
0 in stock
Documents & Guides
Female/Male Union, Size: 3 inch, Material: PVC Coated Aluminum.

Overview

Female/Male Union, Size: 3 inch, Material: PVC Coated Aluminum.

Calbond unions are used in conduit connections when the conduit cannot be turned. Calbond unions are provided with two sealing sleeves and a sealing form in the mating joint. For Calbond UNY, Calbond provides a UNF with a close nipple.

Also known as: 847656061883, PA3000UNY805SA, CLBPA3000UNY805SA

Specifications

Diameter: 3 in
Material: PVC Coated Aluminum
Diameter: 3 in
Material: PVC Coated Aluminum