1" Female-Male Union, Aluminum

Item #: 0107628

Cat #: PA1000UNY305SA

UPC: 847656061067

Call for price
Company wide:
0 in stock
Documents & Guides
Female/Male Union, Size: 1 inch, Material: PVC Coated Aluminum.

Overview

Female/Male Union, Size: 1 inch, Material: PVC Coated Aluminum.
Also known as: 847656061067, PA1000UNY305SA, CLBPA1000UNY305SA

Specifications

Diameter: 1 in
Material: PVC Coated Aluminum
Diameter: 1 in
Material: PVC Coated Aluminum