1" Female-Female Union

Item #: 0107625

Cat #: PA1000UNF305SA

UPC: 847656061050

Call for price
Company wide:
0 in stock
Documents & Guides
Female/Female Union, Size: 1 inch, Material: PVC Coated Aluminum.

Overview

Female/Female Union, Size: 1 inch, Material: PVC Coated Aluminum.
Also known as: 847656061050, PA1000UNF305SA, CLBPA1000UNF305SA

Specifications

Diameter: 1 in
Material: PVC Coated Aluminum
Diameter: 1 in
Material: PVC Coated Aluminum