3-4" Female-Male Union, Aluminum

Item #: 0107619

Cat #: PA0700UNY205SA

UPC: 847656060855

$ 207.67 EA
Company wide:
0 in stock
Documents & Guides
Female/Male Union, Size: 3/4 inch, Material: PVC Coated Aluminum

Overview

Female/Male Union, Size: 3/4 inch, Material: PVC Coated Aluminum

Calbond unions are used in conduit connections when the conduit cannot be turned. Calbond unions are provided with two sealing sleeves and a sealing form in the mating joint. For Calbond UNY, Calbond provides a UNF with a close nipple.

Also known as: 847656060855, PA0700UNY205SA, CLBPA0700UNY205SA

Specifications

Diameter: 3/4 in
Material: PVC Coated Aluminum
Diameter: 3/4 in
Material: PVC Coated Aluminum