1/2" Female-Female Union

Item #: 0107612

Cat #: PA0500UNF105SA

UPC: 847656060602

Call for price
Company wide:
0 in stock
Documents & Guides
Female/Female Union, Size: 1/2 inch, Material: PVC Coated Aluminum

Overview

Female/Female Union, Size: 1/2 inch, Material: PVC Coated Aluminum

Calbond offers the full line of Form 7 PVC coated conduit bodies. All fittings are supplied with PVC coated cast iron covers. The sleeved threaded ends offer complete protection against corrosion while maintaining full ground continuity throughout the installed system.

Also known as: 847656060602, PA0500UNF105SA, CLBPA0500UNF105SA

Specifications

Diameter: 1/2 in
Material: PVC Coated Aluminum
Diameter: 1/2 in
Material: PVC Coated Aluminum