2" PVC Coated Straight Liquid Tight Connector

Item #: 0107611

Cat #: PV2000LT200

UPC: 847656076061

$ 554.03 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, Straight Angle, Size: 2 inch, Material: PVC Coated Steel.

Overview

Liquidtight Connector, Straight Angle, Size: 2 inch, Material: PVC Coated Steel.

Used in highly corrosive environments to protect electrical circuits from damage from corrosion

Also known as: 847656076061, PV2000LT200, CLBPV2000LT200

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Diameter: 2 in
Material: PVC Coated Steel