Liquidtight Connector, Straight Angle, Size: 1", PVC Coated Steel

Item #: 0107601

Cat #: PV1000LT100

UPC: 847656073060

$ 168.18 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, Straight Angle, Size: 1 inch, Material: PVC Coated Steel.

Overview

Liquidtight Connector, Straight Angle, Size: 1 inch, Material: PVC Coated Steel.

Calbond PVC coated liquidtight connectors are used with Liquidtight Conduit. The sleeve on the liquidtight connector is sized specifically to tighten around PVC conduit. Pulling compound is recommended for ease of installation. Fittings are provided with a flexible sleeve on the conduit side and a sealing form on both the box side and the mating part of the gland.

Also known as: 847656073060, PV1000LT100, CLBPV1000LT100

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel