3/4" 45 Degree Liquid Tight Connector

Item #: 0107575

Cat #: PV0700LT7545

UPC: 847656072018

$ 173.46 EA
Company wide:
1 in stock
Documents & Guides
Liquidtight Connector, 45° Angle, Size: 3/4 inch, Material: PVC Coated Steel

Overview

Liquidtight Connector, 45° Angle, Size: 3/4 inch, Material: PVC Coated Steel

Calbond PVC coated liquidtight connectors are used with Liquidtight Conduit. The sleeve on the liquidtight connector is sized specifically to tighten around PVC conduit. Pulling compound is recommended for ease of installation. Fittings are provided with a flexible sleeve on the conduit side and a sealing form on both the box side and the mating part of the gland.

Also known as: 847656072018, PV0700LT7545, CLBPV0700LT7545

Specifications

Diameter: 3/4 in
Material: PVC Coated Steel
Diameter: 3/4 in
Material: PVC Coated Steel