CUT 3BR3042BC150 3-PH, BR LC, 150A

Item #: 0107530

Cat #: 3BR3042BC150

UPC: 786685883526

$ 1347.71 EA
Company wide:
17 in stock
CUT 3BR3042BC150 3-PH, BR LC, 150A MAIN BKR, 30/42 CKT, CU BUS, NEMA 1

Overview

CUT 3BR3042BC150 3-PH, BR LC, 150A MAIN BKR, 30/42 CKT, CU BUS, NEMA 1
Also known as: 786685883526, 3BR3042BC150, CUT3BR3042BC150

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Circuits: 42
Amps: 150
Family / Style: BR
Phase: 3
Circuits: 42
Family / Style: BR
IP/NEMA Rating: NEMA 1
Amps: 150