Load Center, Main Lugs, 400A, 120/240V, 1PH, 42/42, NEMA 1

Item #: 0107452

Cat #: BR4242L400S

UPC: 786685895437

$ 2827.40 EA
Company wide:
0 in stock
400 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor

Overview

400 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor
Also known as: 786685895437, BR4242L400S, CUTBR4242L400S

Specifications

Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 42
Type: Main Lug
Family / Style: BR
Amps: 400
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Type: Main Lug
Mounting: Surface
Phase: 1
Circuits: 42
Family / Style: BR