1
more

Load Center, Main Breaker, 400A, 120/240VAC, 1P, 42/42, NEMA 3R
Item #: 0107449
Cat #: BR4242B400R
UPC: 786685895406
$ 8240.56 EA
Company wide:
10
in stock
Documents & Guides
400 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Commercial Loadcenter, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 66.56", W: 16.31", D: 6.38"
Overview
400 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Commercial Loadcenter, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 66.56", W: 16.31", D: 6.38"
BR Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786685895406, BR4242B400R, CUTBR4242B400R, Panelboard, Breaker Box, Panel
Specifications
| Amps: | 400 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Circuits: | 42 |
| Family / Style: | BR |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 400 |
| Phase: | 1 |
| Circuits: | 42 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Family / Style: | BR |