Load Center, Main Breaker, 400A, 120/240VAC, 1P, 42/42, NEMA 1

Item #: 0107448

Cat #: BR4242B400S

UPC: 786685895390

$ 7283.41 EA
Company wide:
0 in stock
400 AMP, 120/240 Volt AC, 1-Phase, Main Circuit Breaker, Commercial, Load Center, 42-Space, 42-Circuit, Aluminum Bus, Cover: Surface, NEMA 1

Overview

400 AMP, 120/240 Volt AC, 1-Phase, Main Circuit Breaker, Commercial, Load Center, 42-Space, 42-Circuit, Aluminum Bus, Cover: Surface, NEMA 1
Also known as: 786685895390, BR4242B400S, CUTBR4242B400S

Specifications

Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 42
Family / Style: BR
Amps: 400
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR
Mounting: Surface
Phase: 1
Circuits: 42