Load Center, Main Lugs, 400A, 42/42, NEMA 1, Surface Cover, 3PH

Item #: 0107444

Cat #: 3BR4242L400S

UPC: 786685895352

$ 2764.69 EA
Company wide:
0 in stock
Documents & Guides
Load Center, Main Lugs Only, 400 Amp, 42 Space, 42 Circuit, 3-Phase, 208Y/120 - 240 Volt AC, NEMA 1, Surface Cover, Aluminum Bus

Overview

Load Center, Main Lugs Only, 400 Amp, 42 Space, 42 Circuit, 3-Phase, 208Y/120 - 240 Volt AC, NEMA 1, Surface Cover, Aluminum Bus

Specially designed for easy installation, Eaton's BR 1-inch loadcenters house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Also known as: 786685895352, 3BR4242L400S, CUT3BR4242L400S

Specifications

Spaces: 42
Phase: 3
Poles: 3
Volts AC: 208Y, 120/240
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Circuits: 42
Type: Main Lug, Load Center
Family / Style: BR
Spaces: 42
Poles: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Type: Main Lug, Load Center
Phase: 3
Volts AC: 208Y, 120/240
Mounting: Surface
Circuits: 42
Family / Style: BR