
400A, 120/208/240V, 3P, 42/42, MB Loadcenter, NEMA 1
Item #: 0107440
Cat #: 3BR4242B400F
UPC: 786685895314
$ 8713.09 EA
Company wide:
0
in stock
Documents & Guides
400 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 22 kAIC, 42-Space, 42-Pole, Aluminum Bus, Cover: Flush, NEMA 1. Additional: Hub Closure Plate. Dims: H: 66.50", W: 16.22", D: 6.31"
Overview
400 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 22 kAIC, 42-Space, 42-Pole, Aluminum Bus, Cover: Flush, NEMA 1. Additional: Hub Closure Plate. Dims: H: 66.50", W: 16.22", D: 6.31"
Specially designed for easy installation, Eaton's BR 1-inch loadcenters house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786685895314, 3BR4242B400F, CUT3BR4242B400F
Specifications
| Spaces: | 42 |
| Phase: | 3 |
| Mounting: | Flush |
| Amps: | 400 |
| Volts AC: | 120/208, 240 |
| IP/NEMA Rating: | NEMA 1 |
| Circuits: | 42 |
| Family / Style: | BR |
| Spaces: | 42 |
| Mounting: | Flush |
| Volts AC: | 120/208, 240 |
| Circuits: | 42 |
| Phase: | 3 |
| Amps: | 400 |
| IP/NEMA Rating: | NEMA 1 |
| Family / Style: | BR |