FT LC-LC Duplex OM2 Fiber Asm, 10M, Orange

Item #: 0107438

Cat #: VFA10LCLCOM2

UPC: 089306372684

Call for price
Company wide:
0 in stock
Documents & Guides
FT LC - LC Duplex OM2 Fiber Assembly, 10M, Orange, 1/pkg

Overview

FT LC - LC Duplex OM2 Fiber Assembly, 10M, Orange, 1/pkg

For fiber patching requirements, HellermannTyton offers fiber optic jumpers in various lengths with a wide variety of connector configurations. HellermannTyton offers fiber jumpers in two types—standard and high performance. Our standard jumpers combine quality with value. They meet all ANSI/TIA/EIA fiber optic cable requirements while allowing installers to maximize project budgets. In addition to meeting industry standards, HellermannTyton high performance jumpers have additional features designed for high performance applications. Our high performance jumpers meet Trade Agreement Act (TAA) requirements, making them suitable for use in General Services Administration (GSA) government contract projects.

Also known as: 089306372684, VFA10LCLCOM2, TYNVFA10LCLCOM2

Specifications

Color: Orange
Length: 33 ft
Color: Orange
Length: 33 ft