Four Light Trinidad Vanity

Item #: 0107432

Cat #: V5234-79

UPC:

Company wide:
0 in stock
Documents & Guides
Four light vanity. 33¼"W x 8¼"H x 7¼"E. Finish: antique bronze. Shade: alabaster glass.

Overview

Four light vanity. 33¼"W x 8¼"H x 7¼"E. Finish: antique bronze. Shade: alabaster glass.
Also known as: V5234-79, VINV523479

Specifications

Color: Antique Bronze
Wattage: 100
Length: 33.250 in
Type: Bath/Wall Fixture
Color: Antique Bronze
Length: 33.250 in
Wattage: 100
Type: Bath/Wall Fixture