3-Light Vanity

Item #: 0107431
Cat #: V5233-79
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Three light vanity. 24"W x 8¼"H x 7¼"E. Finish: antique bronze. Shade: alabaster glass.

Overview

Three light vanity. 24"W x 8¼"H x 7¼"E. Finish: antique bronze. Shade: alabaster glass.
Also known as: V5233-79, VINV523379

Specifications

Color: Antique Bronze
Wattage: 100
Length: 2 ft
Type: Bath/Wall Fixture
Color: Antique Bronze
Length: 2 ft
Wattage: 100
Type: Bath/Wall Fixture

Customer Reviews

No reviews for this product
(0)