PVC Coated Aluminum Conduit, 3", 10' Length

Item #: 0107414

Cat #: PA3010CT00

UPC: 847656061890

$ 79.63 FT
Company wide:
0 in stock
Documents & Guides
3" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, Black PVC Exterior Coating, Length: 10 feet

Overview

3" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, Black PVC Exterior Coating, Length: 10 feet

Calbond® PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation.

Also known as: 847656061890, PA3010CT00, CLBPA3010CT00

Specifications

Diameter: 3 in
Color: Black
Length: 10 ft
Material: PVC Coated Aluminum
Diameter: 3 in
Length: 10 ft
Color: Black
Material: PVC Coated Aluminum