PVC Coated Aluminum Conduit, 3/4", 10' Length

Item #: 0107410

Cat #: PA0710CT00

UPC: 847656060886

$ 16.04 FT
Company wide:
0 in stock
Documents & Guides
3/4" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, Black PVC Exterior Coating, Length: 10 feet.

Overview

3/4" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, Black PVC Exterior Coating, Length: 10 feet.

Calbond® PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation.

Also known as: 847656060886, PA0710CT00, CLBPA0710CT00

Specifications

Diameter: 3/4 in
Color: Black
Length: 10 ft
Material: PVC Coated Aluminum
Diameter: 3/4 in
Length: 10 ft
Color: Black
Material: PVC Coated Aluminum