Ceiling Flush Mount

Item #: 0107335
Cat #: 77064-05
UPC: 785652244209
$ 67.71 EA
Company wide:
0 in stock
Documents & Guides
Ceiling Flush Mount, Chrome.

Overview

Ceiling Flush Mount, Chrome.
Also known as: 785652244209, 77064-05, SEA7706405

Specifications

Volts AC: 120
Diameter: 13 1/4 in
Type: Flush Mount
Material: Chrome
Wattage: 14
Volts AC: 120
Type: Flush Mount
Wattage: 14
Diameter: 13 1/4 in
Material: Chrome

Customer Reviews

No reviews for this product
(0)