BRADY 123286 ALUMINUM LOCK, 3" KD G

Item #: 0107294

Cat #: 123286

UPC: 754473720445

$ 174.99 EA
Company wide:
0 in stock
Documents & Guides
BRA LOCK 3" HASP GREEN 6PK

Overview

BRA LOCK 3" HASP GREEN 6PK

Aluminum Padlocks are the lightest-weight aluminum locks on the market and made from recycled material.

Also known as: 754473720445, 123286, BRA123286

Specifications

Color: Green
Type: Padlock
Standards: California Proposition 65
Color: Green
Standards: California Proposition 65
Type: Padlock