Insulated Multi-Tap Connector, 2-Sided, 12-Port, 6 AWG - 350 MCM

Item #: 0107264

Cat #: IPLD350-12

UPC: 662381924100

$ 518.33 EA
Company wide:
0 in stock
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 12, Wire Range: 6 AWG - 350 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 12, Wire Range: 6 AWG - 350 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381924100, IPLD350-12, NSIIPLD35012

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 12
Material: Plastisol
Wire/Cable Openings: 12
Color: Black