Photo Sensor, Through Beam, Transmitter/receiver, 10m Range

Item #: 0107255
Cat #: 2TLA020009R0600
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Photo Sensor, Through Beam, Transmitter/Receiver, 10 meter Range, M18 Steel Casing, M 12 Connector

Overview

Photo Sensor, Through Beam, Transmitter/Receiver, 10 meter Range, M18 Steel Casing, M 12 Connector
Also known as: 2TLA020009R0600, ABB2TLA020009R0600, photo eye

Specifications

Size: 18 mm
Range: 10 m
Type: Phot Sensor, Receiver/Transmitter
Size: 18 mm
Type: Phot Sensor, Receiver/Transmitter
Range: 10 m

Customer Reviews

No reviews for this product
(0)