Copper-Bonded Ground Rod, Threaded, 1/2" dia, 8', 10 mil Plating, 5.4 lb

Item #: 0107250

Cat #: 631380

UPC: 782856306290

$ 57.08 EA
Company wide:
0 in stock
Documents & Guides
nVent ERICO copper bonded rods combine the strength of steel for ease of installation and molecularly bonded copper, with roll threading process for long lasting corrosion resistance. 1/2" x 8' ground rod with 10 mil plating thickness.

Overview

nVent ERICO copper bonded rods combine the strength of steel for ease of installation and molecularly bonded copper, with roll threading process for long lasting corrosion resistance. 1/2" x 8' ground rod with 10 mil plating thickness.

nVent ERICO copper bonded rods combine the strength of steel for ease of installation and molecularly bonded copper, with roll threading process for long lasting corrosion resistance.

Also known as: 782856306290, 631380, CAD631380

Features & Benefits

  • nVent ERICO name, length, diameter and part number is roll-stamped within 12" (304,8 mm) of chamfered end
  • UL logo and control number where applicable stamped on each rod for easy inspection after installation

Specifications

Standards: California Proposition 65
Material: Copper-Bonded Steel
Weight: 5.400 lb
Standards: California Proposition 65
Weight: 5.400 lb
Material: Copper-Bonded Steel