Compression Coupler for Cu-Bonded Ground Rod, Pointed, Silicon Bronze, 1/2" dia

Item #: 0107245

Cat #: CC12F

UPC: 782856306689

$ 26.83 EA
Company wide:
0 in stock
Threadless compression coupler for use with pointed copper-bonded ground rods. It is tapered and forms an irreversible conductive connection. It is bronze and used for 1/2" ground rods.

Overview

Threadless compression coupler for use with pointed copper-bonded ground rods. It is tapered and forms an irreversible conductive connection. It is bronze and used for 1/2" ground rods.

Threadless compression coupler for use with pointed copper-bonded ground rods.

Also known as: 782856306689, CC12F, CADCC12F

Features & Benefits

  • Threadless compression coupler for use with pointed copper-bonded ground rods
  • Inside of coupler is tapered so ground rod compresses during installation to form an irreversible conductive connection

Specifications

Material: Silicon Bronze
Diameter: 0.500 in
Length: 2.750 in
Standards: California Proposition 65
Material: Silicon Bronze
Length: 2.750 in
Diameter: 0.500 in
Standards: California Proposition 65