Flat Braid in Coil, Tinned Copper, 19.74 kcmil, 82'

Item #: 0107215

Cat #: FTCB15-10

UPC: 782856578925

$ 16.42 EA
Company wide:
0 in stock
Documents & Guides
Flat Tinned Copper Grounding Braid in Coil. FTCB15-10, 75 A Nominal Current, 19.74 kcmil (10 mm²), 82' (25 m).

Overview

Flat Tinned Copper Grounding Braid in Coil. FTCB15-10, 75 A Nominal Current, 19.74 kcmil (10 mm²), 82' (25 m).

Flat Tinned Copper Grounding Braid in Coil.

Also known as: 782856578925, FTCB15-10, EFX557230

Features & Benefits

  • Braids in coil are mainly used for power distribution or earthing applications
  • Non-magnetic material
  • Tinned finish provides a theft-deterrent appearance

Specifications

Material: Copper
Width: 0.400 in
Finish: Tinned
Material: Copper
Finish: Tinned
Width: 0.400 in