Loadbreak Junction, 200A

Item #: 0107213
Cat #: LJ235C2B
UPC:
$ 5455.77 EA
Company wide:
0 in stock
Documents & Guides
Loadbreak Junction, 2 Way with Stainless Steel Bracket, 200A, 35kV

Overview

Loadbreak Junction, 2 Way with Stainless Steel Bracket, 200A, 35kV
Eaton's Cooper Power series 200 A, 35 kV Class Three-Phase Loadbreak Junction provides two, three or four 21.1/36.6 kV loadbreak interfaces that are internally bused together and meet all requirements of IEEE Std 386 standard - 200 A Loadbreak Interface No. 1, 21.1/36.6 kV (large 35 kV Class interface). Loadbreak Junctions are used in pad-mounted apparatus, underground vaults, and other apparatus to sectionalize, establish loops, taps and splices, and to facilitate apparatus change-outs. Sectionalizing a cable run to find and isolate a cable fault is made easy when a loadbreak junction is used with large interface 35 kV Class 21.1/36.6 kV three-phase loadbreak elbows and other accessories meeting the requirements of IEEE Std 386 standard. The 21.1/36.6 kV three-phase rated loadbreak junction should not be used with 21.1 kV single-phase rated loadbreak elbow connectors or grounding elbows. For quick identification, Eaton's Cooper Power series 21.1/36.6 kV three-phase rated loadbreak junctions are color coded with purple nose pieces. Mating 21.1/36.6 kV three-phase loadbreak elbow connectors (Section 500-41) have a molded purple cuff. Single-phase rated products are color coded with tan nose pieces and molded cuffs. When mated with comparably rated products, the junction provides a fully shielded, submersible, separable connection for loadbreak operation. The loadbreak junction is available with an adjustable stainless steel bracket for mounting flat or at a 45° angle. Stainless steel "U" straps are available for direct wall mounting.
Also known as: LJ235C2B, CPSLJ235C2B

Specifications

Amps: 200
Volts AC: 35kV
Amps: 200
Volts AC: 35kV

Customer Reviews

No reviews for this product
(0)