HID Lamp, Ceramic Metal Halide, 70W

Item #: 0107195

Cat #: MASTERColor CDM-T Elite 70W/930 G12 1CT

UPC: 046677409159

$ 95.26 EA
Company wide:
0 in stock
Documents & Guides
HID Lamp, Ceramic Metal Halide, 70W, 84V, 3000K, Bulb: T19, Base: G12, 87 CRI, Lumens: 7500 *Philips Part # 40915-1*

Overview

HID Lamp, Ceramic Metal Halide, 70W, 84V, 3000K, Bulb: T19, Base: G12, 87 CRI, Lumens: 7500 *Philips Part # 40915-1*
Also known as: 046677409159, MASTERColor CDM-T Elite 70W/930 G12 1CT, PHICDMELITE70T6930

Specifications

Color Rendering Index (CRI): 87
Color Temperature: 3000 (Warm White)
Wattage: 70
ANSI Code: C139
Lumens: 7500, 7650
Type: Ceramic
Shape: T19 (Tubular)
Light Technology: HID
Base: 2-Pin (G12)
Color Rendering Index (CRI): 87
Wattage: 70
Lumens: 7500, 7650
Shape: T19 (Tubular)
Base: 2-Pin (G12)
Color Temperature: 3000 (Warm White)
ANSI Code: C139
Type: Ceramic
Light Technology: HID