Fuse, 1/4 Amp Class RK5 Dual-Element Time-Delay, 250V

Item #: 0107175

Cat #: FRN-R-1/4

UPC: 051712506946

$ 39.65 EA
Company wide:
0 in stock
Documents & Guides
1/4 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

Overview

1/4 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).

Also known as: 051712506946, FRN-R-1/4, BUSFRNR14

Specifications

Class: RK5
Amps: 0.250
Mounting: Cartridge
Interrupt Rating DC: 200 kA, 20 kA
Class: RK5
Mounting: Cartridge
Amps: 0.250
Interrupt Rating DC: 200 kA, 20 kA