20 Amp, 250V, 1 Pole 3AG Fuseholder

Item #: 0107155

Cat #: H342012A

UPC: 079458980660

$ 6.01 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 250V, 1 Pole 3AG Fuseholder

Overview

20 Amp, 250V, 1 Pole 3AG Fuseholder
Also known as: 079458980660, H342012A, LFUH342012A

Specifications

Type: Fuse Holder
Type: Fuse Holder