1.500 IN X 0.370 IN (38.10 MM X 9.40 MM)

Item #: 0107134

Cat #: THT-102-422-10

UPC: 662820149576

$ 328.99 EA
Company wide:
0 in stock

Overview

THT-102-422-10

Thermal transfer printable, glossy Permanent Polyester (B-422) labels are ideal for use in all commercial and industrial applications.

Also known as: 662820149576, THT-102-422-10, BRATHT10242210

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label