SLIM 12W WARM 120V TO 277WALL

Item #: 0107130

Cat #: SLIM12Y

UPC: 019813040424

Company wide:
0 in stock
Documents & Guides
SLIM 12W WARM LED 120V TO 277V WALLMOUNT BRONZE

Overview

SLIM 12W WARM LED 120V TO 277V WALLMOUNT BRONZE
Also known as: 019813040424, SLIM12Y, RABSLIM12Y

Specifications

Wattage: 12
Color: Bronze
Light Technology: LED
Wattage: 12
Light Technology: LED
Color: Bronze