Cut To Length Pipe Support, 4 x 4 x 48", ABS/AES

Item #: 0107091

Cat #: DPS

UPC: 781002849322

$ 154.92 EA
Company wide:
193 in stock
Documents & Guides
Cut To Length Pipe Support, 4 x4 x 48 Inch, Rated 3119 Pound Resistance Load, Two Sided For Strut Or Bolts/Threaded Rod, High Strength ABS/AES Material, Green

Overview

Cut To Length Pipe Support, 4 x4 x 48 Inch, Rated 3119 Pound Resistance Load, Two Sided For Strut Or Bolts/Threaded Rod, High Strength ABS/AES Material, Green

The DPS is a pipe support constructed of high strength polymers ABS/AES for increased structural support and UV resistance. It's Dual Channel Technology creates the most versatile pipe support in the industry. Strut Clamps can be fastened to the large channel while conduit hangers and leveling systems can be fastened to the small channel. The standard 4' length piece can easily be cut to required specifications. A single 4'' support has a load resistance of 522 lbs. This versatile support can be used in a variety of rooftop applications such as, plumbing, HVAC, conduit, gas piping, and cable tray.

Also known as: 781002849322, DPS, DOTDPS

Features & Benefits

  • High UV Protection
  • High Strength ABS/AES Materials
  • Easily Cut to Desired Length
  • Built-In Channel Technology
  • Dual Channel Configuration
  • Patented
  • UL Listed

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Length: 48 in
Width: 4 in
Material: Steel
Height: 4 in
Length: 48 in