Safety Switch, 30A, 3P, 600V, HD Non-Fusible, NEMA 4X, Non-Metallic

Item #: 0107072

Cat #: PS30-SSAX

UPC: 785007150032

$ 449.73 EA
Company wide:
0 in stock
Documents & Guides
30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible with Neutral, 600 VAC, NEMA 4X, Non-Metallic

Overview

30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible with Neutral, 600 VAC, NEMA 4X, Non-Metallic
Also known as: 785007150032, PS30-SSAX, PASPS30SSAX

Specifications

Type: Switch, Enclosed, Non-Fusible
Amps: 30
Poles: 4
Type: Switch, Enclosed, Non-Fusible
Poles: 4
Amps: 30