Protective Cap

Item #: 0106960
Cat #: LPC235
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
200A, 35kV, Cap Protective Cap For Loadbreak Reducing Tap (T-Op Ii & Push- Op)

Overview

200A, 35kV, Cap Protective Cap For Loadbreak Reducing Tap (T-Op Ii & Push- Op)
The Cooper Power Systems 200 A, 35 kV Insulated Protective Cap meets the full requirements of IEEE Std 386 standard - Separable Insulated Connector Systems, and provides an insulated, fully shielded submersible cover for an energized 35 kV Class loadbreak interface. The molded peroxide-cured EPDM semi-conductive shield maintains ground potential on the cap's surface when the drain wire is attached to a grounding lug. The protective cap is required for temporary or permanent installation on 21.1 kV and 21.1/36.6 kV loadbreak bushings, portable feedthru junctions, and other accessories having interfaces that conform to IEEE Std 386 standard (200 A loadbreak interface No. 1, 21.1 kV and 21.1/36.6 kV).
Also known as: LPC235, CPSLPC235

Specifications

Amps: 200
Volts AC: 35000
Type: Loadbreak, Protective Cap
Amps: 200
Type: Loadbreak, Protective Cap
Volts AC: 35000

Customer Reviews

No reviews for this product
(0)