Protective Cap

Item #: 0106958
Cat #: PLPC225
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
200A, 25kV, Posi-Break Protective Cap

Overview

200A, 25kV, Posi-Break Protective Cap
The Cooper Power Systems POSI-BREAK Insulated Protective Cap is an accessory device designed to electrically insulate and mechanically seal loadbreak bushing interfaces. When mated to a loadbreak product and the drain wire is attached to ground, the Cooper POSI-BREAK Insulated Protective Cap provides a fully shielded, submersible insulating cover for energized bushings. The cap can be used for installations on bushings, junction or feedthru devices that meet the requirements of IEEE Std 386 standard. This cap design uses a state-of-the-art manufacturing process that creates an insulated sleeve around the top of the copper probe. It also provides a layer of insulating peroxide-cured EPDM rubber over the peroxide-cured conductive internal insert of the cap. This added insulation greatly increases the strike distance and improves the dielectrics. This increased performance eliminates partial vacuum flashovers while maintaining the stress relieving Faraday Cage that is critical to long term field performance.
Also known as: PLPC225, CPSPLPC225

Specifications

Amps: 200
Type: Posi-Break, Protective Cap
Volts AC: 25000
Amps: 200
Volts AC: 25000
Type: Posi-Break, Protective Cap

Customer Reviews

No reviews for this product
(0)