Protective Cap

Item #: 0106957
Cat #: LPC225
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
200A, 25kV, Protective Cap

Overview

200A, 25kV, Protective Cap
The Cooper Power Systems Insulated Protective cap is an accessory device designed to electrically insulate and mechanically seal loadbreak bushing interfaces. When mated to a loadbreak product and the drain wire is attached to ground, the Insulated Protective Cap provides a fully shielded, submersible insulating cover for energized bushings. The cap can be used for permanent or temporary installation on bushings, junctions, or feedthru devices that meet the requirements of IEEE Std 386™ standard.
Also known as: LPC225, CPSLPC225

Specifications

Amps: 200
Type: Protective Cap
Volts AC: 25000
Amps: 200
Volts AC: 25000
Type: Protective Cap

Customer Reviews

No reviews for this product
(0)