Outdoor LED Cast Flush Mount

Item #: 0106932

Cat #: OLCFM 15 WH M4

UPC: 753573826118

Company wide:
0 in stock
Documents & Guides
Outdoor LED Cast Flush Mount, 120V, 4000K, White

Overview

Outdoor LED Cast Flush Mount, 120V, 4000K, White
Also known as: 753573826118, OLCFM 15 WH M4, LITOLCFM15WHM4

Specifications

Lumens: 1070
Mounting: Flush
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Wattage: 16.600
Material: Aluminum
Light Technology: LED
Lumens: 1070
Color Temperature: 4000 (Cool White)
Color: White
Material: Aluminum
Mounting: Flush
Volts AC: 120
Wattage: 16.600
Light Technology: LED