Miniature Circuit Breaker - 1 Pole

Item #: 0106901

Cat #: SU201M-K40

UPC: 016779930189

$ 23.65 EA
Company wide:
8 in stock
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 40A, 1P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 40A, 1P Ul489

Su201M-K40 Miniature Circuit Breaker K-Char., 10Ka, 40A, 1P Ul489

Also known as: 016779930189, SU201M-K40, ABBSU201MK40

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 40
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 40
Interrupt Rating DC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 10 kA