Pick-A-Flow Ceiling FanCeiling Fan, CFM: 50-80-110, Sones: 0.3, D

Item #: 0106865

Cat #: FV-05-11VK1

UPC: 885170179967

Company wide:
0 in stock
Documents & Guides
Pick-A-Flow Ceiling FanCeiling Fan, CFM: 50-80-110, Sones: 0.3, Duct Size: 4" & 6", ASHRAE 62.2, LEED, ENERGY STAR® IAP, EarthCraft, California Title-24 and WA Ventilation Code Qualified, Color: White, 3 Year Warranty. All Panasonic fan warranty's are increased by one year when used in conjunction with a Panasonic WhisperControl Condensation Sensor.

Overview

Pick-A-Flow Ceiling FanCeiling Fan, CFM: 50-80-110, Sones: 0.3, Duct Size: 4" & 6", ASHRAE 62.2, LEED, ENERGY STAR® IAP, EarthCraft, California Title-24 and WA Ventilation Code Qualified, Color: White, 3 Year Warranty. All Panasonic fan warranty's are increased by one year when used in conjunction with a Panasonic WhisperControl Condensation Sensor.
Also known as: 885170179967, FV-05-11VK1, PANFV0511VK1

Specifications

Color: White
CFM: 110
Color: White
CFM: 110