ETN E34GDB97LRD2A-1X 30.5 mm, Corro

Item #: 0106796

Cat #: E34GDB97LRD2A-1X

UPC: 782114721049

$ 524.25 EA
Company wide:
0 in stock
Documents & Guides
CUTE34GDB97LRD2A1X ILL PUSHPU

Overview

CUTE34GDB97LRD2A1X ILL PUSHPU
Also known as: 782114721049, E34GDB97LRD2A-1X, CUTE34GDB97LRD2A1X

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic